Motion
43004
43004
MI ITEM #04275441
MFR #43004
List Price$72.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
43004
MI ITEM #04275441
MFR #43004

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$72.22/each for your price

Overview

Mfr description
43004 BRUSH WIRE 4"X.014X5/8-11 CUP

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Trim Length
    1-3/8 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • Max Rpm
    6000 rpm
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text