Overview
Mfr description
43049 BRUSH WIRE 4"X.020X5/8-11 CUP
Specifications
- Bristle MaterialSteel
- Bristle TypeKnotted - Partial Twist
- Bristle Diameter
- Trim Length1-1/4 in
- Diameter
- Number Of Rows1
- Mount TypeThreaded Arbor
- Threaded Arbor Size
- Max Rpm7000 rpm
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data