Motion
43092
Cup Brush - Steel Material, Knotted - Partial Twist, 2-3/4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #04275449
MFR #43092
Price$30.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Knotted - Partial Twist, 2-3/4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
Mi Item #04275449
MFR #43092

Mfr description
43092 BRUSH WIRE 2-3/4"X.020X5/8-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.66/each

Specifications

Dimensions

  • Bristle Diameter  
    0.02 in
  • Brush Diameter
    2-3/4 in
  • Diameter  
    2-3/4 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    3/4 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Brush Type
    Cup
  • Max Rpm
    12500 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Cup Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)