Overview
Mfr description
43097 BRUSH WIRE 2-3/4"X.014X5/8-11
Specifications
- Bristle MaterialSteel
- Bristle TypeCrimped
- Bristle Diameter
- Trim Length7/8 in
- Diameter
- Mount TypeThreaded Arbor
- Threaded Arbor Size
- Max Rpm12500 rpm
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data