Motion
43112
Isotemp Wheel Brush - 4 in Diam, 3/16 in Width, 20000 rpm
MI ITEM #04275452
MFR #43112
Your Price$48.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Isotemp Wheel Brush - 4 in Diam, 3/16 in Width, 20000 rpm
MI ITEM #04275452
MFR #43112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.17/each(List $57.80)

Overview

Mfr description
43112 WHEEL WIRE 4 X020X5/8-11 KNOT

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Bristle Diameter
    0.02 in
  • Trim Length
    1 in
  • Diameter
    4 in
  • Face Width
    3/16 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    20000 rpm
  • Brush Diameter
    4.0000 in
  • Brush Type
    Wheel
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought