Motion
43606
Isotemp End Brush - Steel Bristle, 3/4 in Brush Dia, 25000 RPM Max
MI ITEM #04275454
MFR #43606
List Price$15.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Isotemp End Brush - Steel Bristle, 3/4 in Brush Dia, 25000 RPM Max
MI ITEM #04275454
MFR #43606

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$15.33/each for your price

Overview

Mfr description
43606 BRUSH WIRE 3/4"X.0104 SOLID

Specifications

  • Type
    End
  • Diameter
    3/4 in
  • Bristle Material
    Steel
  • Bristle Diameter
    0.01 in
  • Trim Length
    1 in
  • Shank Diameter
    1/4 in
  • Mount Type
    Shank
  • Max Rpm
    25000 rpm
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought