Motion
43612
Isotemp End Brush - Steel Bristle, 1 in Brush Dia, 20000 RPM Max
MI ITEM #04275458
MFR #43612
List Price$19.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Isotemp End Brush - Steel Bristle, 1 in Brush Dia, 20000 RPM Max
MI ITEM #04275458
MFR #43612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.72/each for your price

Overview

Mfr description
43612 BRUSH WIRE 1"X.020 SOLID END

Specifications

  • Type
    End
  • Diameter
    1 in
  • Bristle Material
    Steel
  • Bristle Diameter
    0.02 in
  • Trim Length
    1 in
  • Shank Diameter
    1/4 in
  • Mount Type
    Shank
  • Max Rpm
    20000 rpm
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought