Motion
43622
End Brush - Knotted - Full Cable Twist Type, 1-1/8 in Brush Dia
Mi Item #04275461
MFR #43622
Price$45.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Knotted - Full Cable Twist Type, 1-1/8 in Brush Dia
Mi Item #04275461
MFR #43622

Mfr description
43622 BRUSH WIRE 1-1/8"X.014 KNOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.02/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Diameter
    1-1/8 in
  • Shank Diameter
    1/4 in
  • Trim Length
    7/8 in

Details

  • Bristle Type
    Knotted - Full Cable Twist
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Type
    End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)