Motion
45113
45113
MI ITEM #04275466
MFR #45113
List Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45113
MI ITEM #04275466
MFR #45113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.10/each for your price

Overview

Mfr description
45113 BRUSH TUBE 1/4"X1-1/2"X.003

Specifications

  • Handle Type
    Stem and Loop
  • Bristle Material
    Steel
  • Bristle Diameter
    0.003 in
  • Brush Diameter
    1/4 in
  • Spiral Type
    Single Spiral
  • Brush Length
    1-1/2 in
  • Overall Length
    7 in
  • Stem Diameter
    1/8 in
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought