Motion
45120
45120
Mi Item #04275468
MFR #45120
Price$6.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45120
Mi Item #04275468
MFR #45120

Mfr description
45120 BRUSH TUBE NYLON 1/2"X3"X.0104
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.04/each

Specifications

Dimensions

  • Bristle Diameter
    0.01 in
  • Brush Diameter
    1/2 in
  • Brush Length
    3 in
  • Overall Length
    8-1/2 in
  • Stem Diameter
    5/32 in

Details

  • Bristle Material
    Nylon
  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Single Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)