Motion
45122
45122
MI ITEM #04275470
MFR #45122
Your Price$8.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45122
MI ITEM #04275470
MFR #45122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.41/each(List $9.67)

Overview

Mfr description
45122 BRUSH TUBE NYLON 1"X4"X.014

Specifications

  • Handle Type
    Stem and Loop
  • Bristle Material
    Nylon
  • Bristle Diameter
    0.014 in
  • Brush Diameter
    1 in
  • Spiral Type
    Single Spiral
  • Brush Length
    4 in
  • Overall Length
    12-1/4 in
  • Stem Diameter
    3/16 in
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought