Motion
45123
Internal Hand-Held Tube Brush, 0.014" Bristle Diameter, 1-1/4" Brush Diameter, 4" Brush, 13" Overall
Mi Item #04275471
MFR #45123
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 0.014" Bristle Diameter, 1-1/4" Brush Diameter, 4" Brush, 13" Overall
Mi Item #04275471
MFR #45123

Mfr description
45123 BRUSH TUBE NYLON 1-1/4"X4"X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Brush Diameter
    1-1/4 in
  • Brush Length
    4 in
  • Overall Length
    13 in
  • Stem Diameter
    1/4 in

Details

  • Bristle Material
    Nylon
  • Handle Type
    Stem and Loop
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Single Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)