Motion
45135
Internal Hand-Held Tube Brush, 1/2" Brush Diameter, 3" Brush, 24" Overall, 5/32" Stem Diameter
MI ITEM #04275473
MFR #45135
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hand-Held Tube Brush, 1/2" Brush Diameter, 3" Brush, 24" Overall, 5/32" Stem Diameter
MI ITEM #04275473
MFR #45135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45135 BRUSH COFFEE URN 1/2"

Specifications

  • Handle Type
    Stem and Loop
  • Bristle Material
    Hair
  • Brush Diameter
    1/2 in
  • Spiral Type
    Single Spiral
  • Brush Length
    3 in
  • Overall Length
    24 in
  • Stem Diameter
    5/32 in
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought