Motion
45184
45184
MI ITEM #04275478
MFR #45184
List Price$37.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45184
MI ITEM #04275478
MFR #45184

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.32/each for your price

Overview

Mfr description
45184 BRUSH FLUE RD WIRE 1-1/2" DBL

Specifications

  • Type
    Spiral
  • Spiral Type
    Double Spiral
  • Bristle Material
    Steel
  • Bristle Diameter
    0.012 in
  • Brush Diameter
    1-1/2 in
  • Brush Length
    4-1/2 in
  • Mount Type
    Shank
  • Shank Diameter
    1/4 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text