Motion
47012
Bull's Eye Wheel Brush - 2 in Diam, 1/2 to 3/8 in Arbor Dia, 1/2 in Width, 20000 RPM
MI ITEM #04275487
MFR #47012
List Price$19.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bull's Eye Wheel Brush - 2 in Diam, 1/2 to 3/8 in Arbor Dia, 1/2 in Width, 20000 RPM
MI ITEM #04275487
MFR #47012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.87/each for your price

Overview

Mfr description
47012 WHEEL WIRE 2 X005X3/8 AH TC

Specifications

  • Bristle Material
    Steel
  • Bristle Diameter
    0.005 in
  • Trim Length
    1/2 in
  • Diameter
    2 in
  • Face Width
    1/2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in
  • Max Rpm
    20000 rpm
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text