Motion
DWD21J-SET

DRILL AMERICA
DWD21J-SET

Jobber Length Drill Bit Set - DWD Series, High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 3/8 in Largest Drill Bit Size, 21 Pieces
MI ITEM #04275498
MFR #DWD21J-SET
List Price$36.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWD21J-SET

Jobber Length Drill Bit Set - DWD Series, High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 3/8 in Largest Drill Bit Size, 21 Pieces
MI ITEM #04275498
MFR #DWD21J-SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.69/each for your price

Overview

Mfr description
DWD21J-SET DRILLS JOBBERS 1/16"-3/8"X

Specifications

  • Smallest Drill Bit Size
    1/16 in
  • Largest Drill Bit Size
    3/8 in
  • Increments
    1/64 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Number Of Pieces
    21
  • Coolant Delivery
    External
  • Parabolic Flutes
    No
  • Drill Bit Size
    1/16 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • UPC_NO
    0033603104509
  • Series
    DWD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought