Motion
DAM4X1/4
Rotary Hammer Drill Bit - 1/4 in, Carbon Steel, 1/4 in Shank
MI ITEM #04275499
MFR #DAM4X1/4
Your Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Hammer Drill Bit - 1/4 in, Carbon Steel, 1/4 in Shank
MI ITEM #04275499
MFR #DAM4X1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.58/each(List $1.82)

Overview

Mfr description
DAM4X1/4 DRILL MASONRY 1/4" CARBIDE TIP

Specifications

  • Drill Bit Size
  • Material
    Carbon Steel
  • Shank Type
    Plain Round
  • Overall Length
  • Shank Diameter
  • Rebar Cutter
    No
  • Point Angle
    118 °
  • Screw Anchor Bit
    Screw Anchor Bit
  • Finish Coating
    Uncoated
  • Series
    DAM
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought