Motion
DAM4X3/8
Rotary Hammer Drill Bit - 3/8 in, Carbon Steel, 3/8 in Shank
MI ITEM #04275500
MFR #DAM4X3/8
Your Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Hammer Drill Bit - 3/8 in, Carbon Steel, 3/8 in Shank
MI ITEM #04275500
MFR #DAM4X3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.75/each(List $3.16)

Overview

Mfr description
DAM4X3/8 DRILL MASONRY 3/8" CARBIDE TIP

Specifications

  • Drill Bit Size
  • Material
    Carbon Steel
  • Shank Type
    Plain Round
  • Overall Length
  • Shank Diameter
  • Rebar Cutter
    No
  • Point Angle
    118 °
  • Screw Anchor Bit
    Screw Anchor Bit
  • Finish Coating
    Uncoated
  • Series
    DAM
  • Cutting Direction
    Right Hand Cut
  • UPC_NO
    0042526501241

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text