Motion
DWD26J-SET

DRILL AMERICA
DWD26J-SET

Jobber Length Drill Bit Set - DWD Series, High Speed Steel Material, A Smallest Drill Bit Size, Z Largest Drill Bit Size, 26 Pieces
Mi Item #04275510
MFR #DWD26J-SET
Price$75.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWD26J-SET

Jobber Length Drill Bit Set - DWD Series, High Speed Steel Material, A Smallest Drill Bit Size, Z Largest Drill Bit Size, 26 Pieces
Mi Item #04275510
MFR #DWD26J-SET

Mfr description
DWD26J-SET DRILLS JOBBERS A TO Z SET W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.62/each

Specifications

Dimensions

  • Drill Bit Size
    A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
  • Largest Drill Bit Size
    Z
  • Smallest Drill Bit Size
    A

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Pieces
    26
  • Parabolic Flutes
    No
  • Series
    DWD
  • Shank Type
    Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • UPC_NO
    0721511000005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)