Motion
DWD29J-SET

DRILL AMERICA
DWD29J-SET

Jobber Length Drill Bit Set - DWD Series, High Speed Steel Material, 0.0625 in Smallest Drill Bit Size, 0.5000 in Largest Drill Bit Size, 29 Pieces
Mi Item #04275511
MFR #DWD29J-SET
Price$42.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWD29J-SET

Jobber Length Drill Bit Set - DWD Series, High Speed Steel Material, 0.0625 in Smallest Drill Bit Size, 0.5000 in Largest Drill Bit Size, 29 Pieces
Mi Item #04275511
MFR #DWD29J-SET

Mfr description
DWD29J-SET DRILLS JOBBERS 1/16"-1/2"X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.33/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
  • Increments
    1/64 in
  • Largest Drill Bit Size
    0.5000 in
  • Smallest Drill Bit Size
    0.0625 in

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Pieces
    29
  • Parabolic Flutes
    No
  • Series
    DWD
  • Shank Type
    Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • UPC_NO
    0721511150823
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)