Motion
DWDDL12X17/64

DRILL AMERICA
DWDDL12X17/64

Aircraft or Extra Long Drill Bit - 17/64 in, High Speed Steel, 9 in Flute, 118 ° Point, 12 in OAL
MI ITEM #04275516
MFR #DWDDL12X17/64
Price$22.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWDDL12X17/64

Aircraft or Extra Long Drill Bit - 17/64 in, High Speed Steel, 9 in Flute, 118 ° Point, 12 in OAL
MI ITEM #04275516
MFR #DWDDL12X17/64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.20/each

Specifications

Dimensions

  • Drill Bit Size  
    17/64 in
  • Flute Length  
    9 in
  • Overall Length  
    12 in
  • Shank Diameter
    17/64 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Conventional
  • Series
    DWDDL
  • Shank Type  
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
DWDDL12X17/64 DRILL 17/64"X12" HSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought