Motion
DWDDL12X9/64

DRILL AMERICA
DWDDL12X9/64

Aircraft or Extra Long Drill Bit - 9/64 in, High Speed Steel, 9 in Flute, 118 ° Point, 12 in OAL
MI ITEM #04275524
MFR #DWDDL12X9/64
List Price$17.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWDDL12X9/64

Aircraft or Extra Long Drill Bit - 9/64 in, High Speed Steel, 9 in Flute, 118 ° Point, 12 in OAL
MI ITEM #04275524
MFR #DWDDL12X9/64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.88/each for your price

Overview

Mfr description
DWDDL12X9/64 DRILL 9/64"X12" HSS

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Point Angle
  • Point Type
    Conventional
  • Parabolic Flutes
    No
  • Overall Length
  • Shank Type
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    9/64 in
  • Series
    DWDDL
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought