Motion
DWDM6X5/8

DRILL AMERICA
DWDM6X5/8

Rotary Hammer Drill Bit - 5/8 in, Carbon Steel, 5/8 in Shank
Mi Item #04275528
MFR #DWDM6X5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWDM6X5/8

Rotary Hammer Drill Bit - 5/8 in, Carbon Steel, 5/8 in Shank
Mi Item #04275528
MFR #DWDM6X5/8

Mfr description
DWDM6X5/8 DRILL ROTARY CARBIDE 5/8"X6"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    5/8 in
  • Overall Length  
    6 in
  • Shank Diameter  
    5/8 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Point Angle
    118 °
  • Rebar Cutter
    No
  • Screw Anchor Bit
    Screw Anchor Bit
  • Series
    DWDM
  • Shank Type
    Plain Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)