Motion
DWDN1/2
Jobber Length Drill Bit - DWDN Series, 1/2 in, High Speed Steel Material, 4-1/2 in Flute, 118 ° Point Angle, 6 in OAL
MI ITEM #04275531
MFR #DWDN1/2
Price$3.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - DWDN Series, 1/2 in, High Speed Steel Material, 4-1/2 in Flute, 118 ° Point Angle, 6 in OAL
MI ITEM #04275531
MFR #DWDN1/2

Mfr description
DWDN1/2 DRILL JOBBERS 1/2" HSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.71/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Flute Length  
    4-1/2 in
  • Overall Length  
    6 in
  • Shank Diameter
    1/2 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Conventional
  • Series
    DWDN
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)