Motion
DWDN11/64

DRILL AMERICA
DWDN11/64

Jobber Length Drill Bit - DWDN Series, 11/64 in, High Speed Steel Material, 2-1/8 in Flute, 118 ° Point Angle, 3-1/4 in OAL
MI ITEM #04275536
MFR #DWDN11/64
Your Price$0.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWDN11/64

Jobber Length Drill Bit - DWDN Series, 11/64 in, High Speed Steel Material, 2-1/8 in Flute, 118 ° Point Angle, 3-1/4 in OAL
MI ITEM #04275536
MFR #DWDN11/64

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$0.56/each(List $0.66)

Overview

Mfr description
DWDN11/64 DRILL JOBBERS 11/64" HSS

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Conventional
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    11/64 in
  • Series
    DWDN
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought