Motion
DWDN25/64

DRILL AMERICA
DWDN25/64

Jobber Length Drill Bit - DWDN Series, 25/64 in, High Speed Steel Material, 3-3/4 in Flute, 118 ° Point Angle, 5-1/8 in OAL
MI ITEM #04275550
MFR #DWDN25/64
Your Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWDN25/64

Jobber Length Drill Bit - DWDN Series, 25/64 in, High Speed Steel Material, 3-3/4 in Flute, 118 ° Point Angle, 5-1/8 in OAL
MI ITEM #04275550
MFR #DWDN25/64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.35/each(List $2.70)

Overview

Mfr description
DWDN25/64 DRILL JOBBERS 25/64" HSS

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Conventional
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    25/64 in
  • Series
    DWDN
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought