Motion
DWDN3/8
Jobber Length Drill Bit - DWDN Series, 3/8 in, High Speed Steel Material, 3-5/8 in Flute, 118 ° Point Angle, 5 in OAL
Mi Item #04275560
MFR #DWDN3/8
Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - DWDN Series, 3/8 in, High Speed Steel Material, 3-5/8 in Flute, 118 ° Point Angle, 5 in OAL
Mi Item #04275560
MFR #DWDN3/8

Mfr description
DWDN3/8 DRILL JOBBERS 3/8" HSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.30/each

Specifications

Dimensions

  • Drill Bit Size  
    3/8 in
  • Flute Length  
    3-5/8 in
  • Overall Length  
    5 in
  • Shank Diameter
    3/8 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Conventional
  • Series
    DWDN
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)