Motion
DWDN7/16
Jobber Length Drill Bit - DWDN Series, 7/16 in, High Speed Steel Material, 4-1/16 in Flute, 118 ° Point Angle, 5-1/2 in OAL
MI ITEM #04275572
MFR #DWDN7/16
Your Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - DWDN Series, 7/16 in, High Speed Steel Material, 4-1/16 in Flute, 118 ° Point Angle, 5-1/2 in OAL
MI ITEM #04275572
MFR #DWDN7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.65/each(List $3.13)

Overview

Mfr description
DWDN7/16 DRILL JOBBERS 7/16" HSS

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Conventional
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    7/16 in
  • Series
    DWDN
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text