Motion
DWDRSD11/16

DRILL AMERICA
DWDRSD11/16

Reduced Shank Drill Bit - 11/16 in, High Speed Steel Material, 1/2 in Shank Dia., 6 in OAL
Mi Item #04275579
MFR #DWDRSD11/16
Price$11.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWDRSD11/16

Reduced Shank Drill Bit - 11/16 in, High Speed Steel Material, 1/2 in Shank Dia., 6 in OAL
Mi Item #04275579
MFR #DWDRSD11/16

Mfr description
DWDRSD11/16 DRILL 11/16" HSS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.39/each

Specifications

Dimensions

  • Drill Bit Size
    11/16 in
  • Flute Length
    3 in
  • Overall Length
    6 in
  • Shank Diameter
    1/2 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Series
    DWDRSD
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    0721511232116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)