Motion
DWRRB13/16HEX

DRILL AMERICA
DWRRB13/16HEX

DWRRB13/16HEX
Mi Item #04275617
MFR #DWRRB13/16HEX
Price$102.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWRRB13/16HEX

DWRRB13/16HEX
Mi Item #04275617
MFR #DWRRB13/16HEX

Mfr description
DWRRB13/16HEX REAMER CONST 13/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.92/each

Specifications

Dimensions

  • Flute Length
    5 in
  • Overall Length
    6-7/8 in
  • Reamer Diameter
    13/16 in
  • Shank Diameter Hex Width
    1-1/4 in
  • Small End Diameter
    35/64 in

Details

  • Cutting Direction
    Right Hand Cut
  • Fast Spiral
    No
  • Finish Coating
    Uncoated
  • Flute Type
    Right Hand Spiral
  • Material
    High Speed Steel
  • Reamer Type
    Bridge
  • Series
    DWRRB
  • Shank Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)