Motion
DWRRB15/16HEX

DRILL AMERICA
DWRRB15/16HEX

DWRRB15/16HEX
MI ITEM #04275618
MFR #DWRRB15/16HEX
Your Price$102.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWRRB15/16HEX

DWRRB15/16HEX
MI ITEM #04275618
MFR #DWRRB15/16HEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$102.74/each(List $118.15)

Overview

Mfr description
DWRRB15/16HEX REAMER CONST 15/16"

Specifications

  • Reamer Type
    Bridge
  • Reamer Diameter
    15/16 in
  • Flute Type
    Right Hand Spiral
  • Shank Type
    Hex Nut
  • Small End Diameter
    43/64 in
  • Flute Length
    5 in
  • Overall Length
    6-7/8 in
  • Shank Diameter Hex Width
    1-7/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Fast Spiral
    No
  • Cutting Direction
    Right Hand Cut
  • Series
    DWRRB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought