Specifications
Dimensions
- Overall Length12 in
- Thread Size7/8 – 9
Details
- ChamferPlug
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- SeriesDWTET
- Tap TypeStraight Flute
- Thread StandardUNC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)