Motion
DWTHX18
Hex Rethreading Die - 1 – 8 Thread Size, UNC, Right Hand, Carbon Steel
Mi Item #04275624
MFR #DWTHX18
Price$16.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die - 1 – 8 Thread Size, UNC, Right Hand, Carbon Steel
Mi Item #04275624
MFR #DWTHX18

Mfr description
DWTHX18 NUT HEX DIE RETHREAD 1"NC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.47/each

Specifications

Dimensions

  • Thread Size
    1 – 8

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)