Motion
DWTS1/4-20

DRILL AMERICA
DWTS1/4-20

Hand Tap - DWTS Series, Carbon Steel Material, Uncoated Finish, 4 Flutes, 1/4 – 20 Thread Size, UNC, Right Hand Direction
Mi Item #04275641
MFR #DWTS1/4-20
Price$7.73/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWTS1/4-20

Hand Tap - DWTS Series, Carbon Steel Material, Uncoated Finish, 4 Flutes, 1/4 – 20 Thread Size, UNC, Right Hand Direction
Mi Item #04275641
MFR #DWTS1/4-20

Mfr description
DWTS1/4-20 TAPS HAND 1/4NC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.73/st

Specifications

Dimensions

  • Thread Size
    1/4 – 20

Details

  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Number Of Flutes  
    4
  • Series
    DWTS
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)