Overview
Mfr description
DWTS1/4-28 TAPS HAND 1/4NF
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- Number Of Flutes
- Thread Size1/4 – 28
- Extended NeckNo
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- SeriesDWTS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data