Overview
Mfr description
DWTS10-32 TAPS HAND 10-32NF
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- Number Of Flutes
- Thread Size#10 – 32
- Extended NeckNo
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- SeriesDWTS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data