Overview
Mfr description
DWTS3/4-16 TAPS HAND 3/4NF
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- Number Of Flutes
- Thread Size3/4 – 16
- Extended NeckNo
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- SeriesDWTS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data