Motion
DWTS3/8-16

DRILL AMERICA
DWTS3/8-16

Hand Tap - DWTS Series, 3/8 – 16 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, Carbon Steel Material, Uncoated Finish
MI ITEM #04275650
MFR #DWTS3/8-16
Price$9.17/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWTS3/8-16

Hand Tap - DWTS Series, 3/8 – 16 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, Carbon Steel Material, Uncoated Finish
MI ITEM #04275650
MFR #DWTS3/8-16

Mfr description
DWTS3/8-16 TAPS HAND 3/8NC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.17/st

Specifications

Dimensions

  • Thread Size
    3/8 – 16

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Number Of Flutes  
    4
  • Series
    DWTS
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)