Motion
DWTS3/8-24

DRILL AMERICA
DWTS3/8-24

Hand Tap - DWTS Series, Carbon Steel Material, Uncoated Finish, 4 Flutes, 3/8 – 24 Thread Size, UNF, Right Hand Direction
Mi Item #04275651
MFR #DWTS3/8-24
Price$10.56/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWTS3/8-24

Hand Tap - DWTS Series, Carbon Steel Material, Uncoated Finish, 4 Flutes, 3/8 – 24 Thread Size, UNF, Right Hand Direction
Mi Item #04275651
MFR #DWTS3/8-24

Mfr description
DWTS3/8-24 TAPS HAND 3/8NF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.56/st

Specifications

Dimensions

  • Thread Size
    3/8 – 24

Details

  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Number Of Flutes  
    4
  • Series
    DWTS
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)