Motion
DWTS5/16-24

DRILL AMERICA
DWTS5/16-24

Hand Tap - DWTS Series, Carbon Steel Material, Uncoated Finish, 4 Flutes, 5/16 – 24 Thread Size, UNF, Right Hand Direction
MI ITEM #04275653
MFR #DWTS5/16-24
Price$8.21/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWTS5/16-24

Hand Tap - DWTS Series, Carbon Steel Material, Uncoated Finish, 4 Flutes, 5/16 – 24 Thread Size, UNF, Right Hand Direction
MI ITEM #04275653
MFR #DWTS5/16-24

Mfr description
DWTS5/16-24 TAPS HAND 5/16NF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.21/st

Specifications

Dimensions

  • Thread Size
    5/16 – 24

Details

  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Number Of Flutes  
    4
  • Series
    DWTS
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)