Overview
Mfr description
DWTS6-32 TAPS HAND 6-32NC
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- Number Of Flutes
- Thread Size#6 – 32
- Extended NeckNo
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNC
- SeriesDWTS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data