Overview
Mfr description
DWTS7/16-14 TAPS HAND 7/16NC
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- Number Of Flutes
- Thread Size7/16 – 14
- Extended NeckNo
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNC
- SeriesDWTS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data