Motion
DWTS7/8-9

DRILL AMERICA
DWTS7/8-9

Hand Tap - DWTS Series, 7/8 – 9 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, Carbon Steel Material, Uncoated Finish
Mi Item #04275659
MFR #DWTS7/8-9
Price$41.48/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWTS7/8-9

Hand Tap - DWTS Series, 7/8 – 9 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, Carbon Steel Material, Uncoated Finish
Mi Item #04275659
MFR #DWTS7/8-9

Mfr description
DWTS7/8-9 TAPS HAND 7/8NC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.48/st

Specifications

Dimensions

  • Thread Size
    7/8 – 9

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Number Of Flutes  
    4
  • Series
    DWTS
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)