Motion
2001
Electric Chain Hoist - Rigid Hook Mount, 1/4 ton Capacity, 10 ft Lift Ht, 115 V, 1/6 hp, H4 Duty Rating, 8 fp/min Maximum Lift Speed
Mi Item #04275748
MFR #2001
Price$2,403.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Chain Hoist - Rigid Hook Mount, 1/4 ton Capacity, 10 ft Lift Ht, 115 V, 1/6 hp, H4 Duty Rating, 8 fp/min Maximum Lift Speed
Mi Item #04275748
MFR #2001

Mfr description
2001 CHAIN HOIST ELECT 600LB 115V 8FPM O
  • For use in production and maintenance environments
  • Totally enclosed non-ventilated hoist frame protects motor from environmental contamination
  • Standard protector overload device
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,403.47/each

Specifications

Dimensions

  • Hook Opening Size
    0.8800 in
  • Housing Height
    13.5000 in
  • Housing Length
    12.5600 in
  • Housing Width
    5.9400 in
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    11.9400 in
  • Weight
    30.25 lbs

Details

  • Body Finish Coating
    Powder Coat
  • Body Material
    Aluminum
  • Capacity
    600 lbs
  • Chain Material
    Steel
  • ECCN
    EAR99
  • Hoist Duty Rating
    H4
  • Hook Material
    Steel
  • Horsepower
    1/6 hp
  • Manufacturer Upc Number
    043927620012
  • Maximum Lift Speed
    8 fp/min
  • Mounting Type
    Rigid Hook
  • Number Of Speeds
    1
  • Reeving
    2
  • Series
    CM Shopstar
  • Supply Voltage
    115 V
  • UPC_NO
    043927620012
  • Weight Capacity
    1/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)