Motion
3151
Electric Chain Hoist - F Series, Latch Hook Mount, 1/2 ton Capacity, 15 ft Lift Ht, 115 V, 1/2 hp, H4 Duty Rating, 16 fp/min Maximum Lift Speed
MI ITEM #04275751
MFR #3151
Your Price$4,582.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Chain Hoist - F Series, Latch Hook Mount, 1/2 ton Capacity, 15 ft Lift Ht, 115 V, 1/2 hp, H4 Duty Rating, 16 fp/min Maximum Lift Speed
MI ITEM #04275751
MFR #3151

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,582.25/each(List $5,727.81)

Overview

Mfr description
3151 CHAIN HOIST ELECT 1/2TON 16FPM 115V

Specifications

  • Mounting Type
    Latch Hook
  • Hoist Duty Rating
    H4
  • Weight Capacity
    1/2 ton
  • Lift Height
    15 ft
  • Horsepower
    1/2 hp
  • Number Of Speeds
    1
  • Supply Voltage
    115 V
  • Maximum Lift Speed
    16 fp/min
  • Series
    F
  • Reeving
    1
  • Chain Material
    Steel
  • Hook Material
    Steel
  • UPC_NO
    043927631513
  • Weight
    67.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text