Specifications
Dimensions
- Compatible Beam Flange Size4 to 8 in
- Compatible Beam Height8 to 24 in
- Flange Width4.0000 to 8.0000 in | 101.59 to 203.19 mm
- I Beam Height Range203.20 to 609.60 mm, 8.0000 to 24.0000 in
- Max Beam Flange Width8 in
- Min Beam Flange Width4 in
- Minimum Curve Radius71 in
- Minimum Radius71.0000 in | 1803.40 mm
- Outside Diameter5.1250 in, 130.18 mm
- Weight100.00 lbs
Details
- Additional DetailsTrack Wheels Equipped with Shielded Ball Bearings
- Category DescriptionWide Range Trolley
- Compatible Beam Flange TypeFlat, Tapered
- DescriptionCM Series 633 wide range trolley.
- For Use WithHook Suspended Hoist
- MaterialSteel
- Product TypesWide Range Trolley
- Series633
- TypeTrolley
- UPC_NO043927633074
- Warranty1 yr
- Weight Capacity3 ton
- Wheel MaterialHardened Cast Iron
Overview
Mfr description
3307 TROLLEY 3 TON PLAIN 4"-8" FLANGE S