Motion
4050
PULLER 6 TON W/5 FT LIFT
Mi Item #04275754
MFR #4050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PULLER 6 TON W/5 FT LIFT
Mi Item #04275754
MFR #4050

Mfr description
4050 LEVER HOIST 6TON 5 FT LIFT SERIES 6
  • Tough aluminum alloy construction and powder coat finish
  • Weatherproof for outdoor service
  • Simple construction with fewer parts for ease of maintenance and lower inventories
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    21-1/4 in
  • Headroom
    21-3/8 in
  • Hook Opening Size
    1-3/4 in
  • Pull To Lift Full Load
    96 lb
  • Standard Lift
    5 ft

Details

  • Body Finish Coating
    Powder Coat
  • Body Material
    Aluminum
  • Chain Material
    Steel
  • Hook Material
    Forged Steel
  • Lever Hoist Type
    Chain
  • Manufacturer Upc Number
    043927640508
  • Reeving
    4
  • Series
    Puller
  • UPC_NO
    043927640508
  • Weight Capacity
    6 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)