Motion
4063
PULLER 1-1/2T 20 FT LIFT
MI ITEM #04275756
MFR #4063
Price$1,548.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PULLER 1-1/2T 20 FT LIFT
MI ITEM #04275756
MFR #4063

Mfr description
4063 LEVER HOIST 1-1/2TON 20FT LIFT SERI
  • Tough aluminum alloy construction and powder coat finish
  • Weatherproof for outdoor service
  • Simple construction with fewer parts for ease of maintenance and lower inventories
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,548.68/each

Specifications

Dimensions

  • Handle Length
    21-1/4 in
  • Headroom
    14-1/4 in
  • Pull To Lift Full Load
    83 lb
  • Standard Lift
    20 ft

Details

  • Body Finish Coating
    Powder Coat
  • Body Material
    Aluminum
  • Chain Material
    Steel
  • Lever Hoist Type
    Chain
  • Manufacturer Upc Number
    043927640638
  • Reeving
    1
  • Series
    640
  • UPC_NO
    043927640638
  • Weight Capacity
    1-1/2 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)