Motion
4195
PULLER 1.5T 5FT LIFT
MI ITEM #04275761
MFR #4195
Your Price$2,097.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PULLER 1.5T 5FT LIFT
MI ITEM #04275761
MFR #4195

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,097.67/each(List $2,622.09)

Overview

Mfr description
4195 LEVER HOIST 1-1/2TON 5FT LIFT W/LOA
  • Tough aluminum alloy construction and powder coat finish
  • Weatherproof for outdoor service
  • Simple construction with fewer parts for ease of maintenance and lower inventories
  • Hoistaloy hardened steel link type load chain for strength, long wear life and flexibility
  • Weatherized Weston-type automatic braking system for positive load control
  • Easy, one-hand operation and control—only 58 pounds of pull required for 3/4 ton model capacity
  • Forged upper and lower hooks with latches standard
  • Free-wheeling for fast and easy attachment to load
  • Upper and lower Latchlok hooks available for all capacities
  • Optional Load Limiter protection device stops transmission of lever forces protecting against dangerous overload
  • Unlimited lift
  • Lifetime warranty
  • Metric rated
  • Made in USA

Specifications

  • Lever Hoist Type
    Chain
  • Weight Capacity
    1-1/2 ton
  • Standard Lift
    5 ft
  • Headroom
    14-1/4 in
  • Body Material
    Aluminum
  • Handle Length
    21-1/4 in
  • Pull To Lift Full Load
    83 lb
  • Series
    640
  • Reeving
    1
  • Body Finish Coating
    Powder Coat
  • Chain Material
    Steel
  • Manufacturer Upc Number
    043927641956
  • UPC_NO
    043927641956

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought