Motion
4222
Electric Chain Hoist - L Series, Latch Hook Mount, 1 ton Capacity, 15 ft Lift Ht, 115 V, 1 hp, H4 Duty Rating, 16 fp/min Maximum Lift Speed
MI ITEM #04275762
MFR #4222
List Price$6,406.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Chain Hoist - L Series, Latch Hook Mount, 1 ton Capacity, 15 ft Lift Ht, 115 V, 1 hp, H4 Duty Rating, 16 fp/min Maximum Lift Speed
MI ITEM #04275762
MFR #4222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,406.81/each for your price

Overview

Mfr description
4222 CHAIN HOIST ELECT 1TON 16FPM 115V-1

Specifications

  • Mounting Type
    Latch Hook
  • Hoist Duty Rating
    H4
  • Weight Capacity
    1 ton
  • Lift Height
    15 ft
  • Horsepower
    1 hp
  • Number Of Speeds
    1
  • Supply Voltage
    115 V
  • Maximum Lift Speed
    16 fp/min
  • Series
    L
  • Reeving
    1
  • Chain Material
    Steel
  • Hook Material
    Steel
  • UPC_NO
    043927642229
  • Weight
    120.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought